Carol
18 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD
Mfr # E3602S.30.03
Zoro # G5562356
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 1000 ft.
- Jacket Color Red
- Jacket Material PVC
- Conductor Size 18 AWG
Explore More Products
- CAROL 20 AWG 6 Conductor Stranded Multi-Conductor Cable GY C0783A
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable NAT E2204S.41.86
- CAROL 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL 02636.35T.05
- CAROL 12 AWG 8 Conductor Portable Cord 600V 250 ft. BK 09208.35.01
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable WT E2204S.41.02
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY C2404A.41.10
- CAROL 14 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. YL E3522S.41.05
- CAROL 16 AWG 2 Conductor Solid Multi-Conductor Cable BL E3512S.41.07
- CAROL 18 AWG 10 Conductor Sprinkler Wire 30VAC 500 ft. BK 1810IRRAP.38.01
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY C0455A
- CAROL 12 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD E2542S.41.03
- Carol Electrical Wire & Cable