Shop Alternate Products
This Product is Discontinued
General Cable
18 AWG Stranded Hookup Wire 300V 1000 ft. BK (Discontinued)
Mfr # C2064A.21.01
Zoro # G5562645
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wire Size 18 AWG
- Length 1,000 ft
- Temp. Range -4 Degrees to 221 Degrees F
- Stranded / Solid Stranded
- Nominal Outside Dia. 0.08 in