Aro
Compressed Air Filter, 150 psi, 2.87 In. W
Mfr # F35331-400
Zoro # G5567527
$85.27
5% off
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8" NPT
- For Removal Of Oil, Particles, Water
- Size Standard
- Size - Air Treatment Standard
- Drain Port Size Push Type
Explore More Products
- ARO Compressed Air Filter, 150 psi, 2.24 In. W F35221-400
- ARO Compressed Air Filter, 250 psi, 2.24 In. W F35221-410
- ARO Compressed Air Filter, 250 psi, 2.24 In. W F35231-410
- ARO Compressed Air Filter, 150 psi, 2.87 In. W F35351-400
- ARO Compressed Air Filter, 250 psi, 2.87 In. W F35331-410
- ARO Compressed Air Filter, 250 psi, 1.81 In. W F35121-420
- MASTER PNEUMATIC MOD. AID FILTER 1/4 FD10-2
- BETA 1 FILTERS Air Filter replacement filter for 1613872000 / ATLAS COPCO B1AF0005156
- INTERSTATE PNEUMATICS Compressor Air Filter ELEMENT Paper Cartridge for SA9M SA9F
- SOLBERG Filter Element, Polyester, 5 Micron 863
- WILKERSON Compressed Air Filter, 5 micron Rating F28-03-SL00B
- Aro Compressor Air Filters