Justrite

Open Head Waste Receptacle Drum, Steel, 55 gal, Unlined, White


$393.80
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Mounting Style Free-Standing
  • Primary Drum Material Steel
  • Capacity 55 gal.
  • Drum Head Type Open Head
  • Height 34 1/2 in
See all product information