Justrite
Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, Black
Mfr # 26005K
Zoro # G5572761
Free Shipping & Returns
$163.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Primary Drum Material Steel
- Capacity 15 gal.
- Drum Head Type Open Head
- Height 14 1/2 in
Explore More Products
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 12 gal, Unlined, Gray 26001
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, White 26005W
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, Gray 26005
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 55 gal, Unlined, White 26054W
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 30 gal, Unlined, Black 26014K
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 6 gal, Unlined, Gray 26050
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 4.5 gal, Unlined, Black 26040K
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 4.5 gal, Unlined, Gray 26040
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue POLY15TH-BL
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Red THO30R
- ZORO SELECT 15 Gallon Portable Container 5UWG5
- Justrite Transport Drums