Shop Alternate Products
This Product is Discontinued
Zoro Select
Guard Rail, 3Ribbed Bolt On, L9Ft, Galv (Discontinued)
Mfr # 5JEX3
Zoro # G5573836
Free Shipping & Returns
This Product is Discontinued
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 4.90"
- Overall Height 14-1/2"