Qa1

Female Stud Rod End, SS, LH, 3/4-16


$34.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Female Studded
  • Ball 440C Stainless Steel Spherical
  • Thread Left Hand
  • Thread Size 3/4"-16
  • Stud Length 1.812 in
See all product information