Osg
Carbide End Mill, 404BN, 19/64 D, 5/16 Cut
Mfr # 404-2969-BN11
Zoro # G5581694
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 13/16 in
- Single End/Double End Single End
- End Mill Style Ball Nose
- Non Ferrous (N) Compatibility Yes
- Cutting Direction Right Hand
Explore More Products
- OSG End Mill, Carbide, 1/8, 4 FL, SGL Ball End 404-1250-BN
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Ball End 404-3750-BN11
- OSG Carbide End Mill, Ball, 1/4in Dia., 4in OAL 70320516
- OSG Carbide End Mill, 5/32in dia, 7/16in Cut L 444-1562-BN
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Ball End 404-5000-BN11
- OSG End Mill, Carbide, 1/4, 4 FL, SGL Ball End 404-2500-BN
- OSG Ball End Mill, 2" L, 3/8" Shank dia. 414-3750-BN11
- OSG Carbide End Mill, 8.00mm dia, 12.00mm Cut 414-3150-BN
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L VG441-1875-BN
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In 223-001040
- YG-1 TOOL CO Ball End Mill, Single End, 3/8", Carbide 53902
- Osg End Mills