Shop Alternate Products
This Product is Discontinued
Power First
22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (Discontinued)
Mfr # 24C919
Zoro # G5583261
This Product is Discontinued
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Red
- Connection Type Crimp