American Garage Door Supply
Control Station, 3 Buttons, Nema 7/9
Mfr # 3EBX
Zoro # G5583697
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- NEMA Rating 7/9
- Includes Momentary Contacts and (3) Buttons with OPEN-CLOSE-STOP
- Accessory Type Control Station
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount, NEMA Rating 4 1KXS
- AMERICAN GARAGE DOOR SUPPLY Garage Door Opener, Direct Drive CH101DD
- AMERICAN GARAGE DOOR SUPPLY Industrial Door Opener, 16 ft Door Height CH401RDJR516
- AMERICAN GARAGE DOOR SUPPLY Radio Control, 1 Channel, With Visor Clip DT
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Rotating Head, SPST CP-1B
- AMERICAN GARAGE DOOR SUPPLY Control Station, SS, 2 Buttons, Nema 1 PBC2
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, 1-7/8" x 45" x 2", 14 ft. BN41782-14
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 1-1/8in. Strip Holder BNS118150-8
- AMERICAN GARAGE DOOR SUPPLY Radio Transmitter, 3 Channel, Black QC-CLASSIC-OCS
- AMERICAN GARAGE DOOR SUPPLY Hinge, Sectional Overhead Doors, PK4 HH114
- PRIME-LINE Fixture Top Garage Adj GD52117
- American Garage Door Supply Garage Door Opener Accessories