Marathon Motors
Fan Motor, 1-1/2 HP, 850 rpm, 60/50Hz
Mfr # 056T8O15504
Zoro # G5584372
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1 1/2
- RPM Range 0-1,000
- No. of Speeds 1
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz 048A11O2055
- MARATHON MOTORS Fan Motor, 1/3 HP, 1140 rpm, 60/50Hz 056T11O11001
- MARATHON MOTORS Fan Motor, 2 HP, 1140 rpm, 60/50Hz 056T11O5310
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 56 Frame 5K46KN4085
- MARATHON MOTORS Condenser Fan Motor, 2 HP, 48Y Frame 056T11O5304
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz 048A11O2016
- MARATHON MOTORS Condenser Fan Motor, , 1/2HP, 1625 RPM, 460 V, 1 PH, 48Y FR, OPAO X422
- MARATHON MOTORS Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz 048A8O2001
- MARATHON MOTORS Fan Motor, 3/4 HP, 1075 rpm, 60/50Hz 048A11O1375
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 48Y Frame 048A17T87
- CENTURY Condenser Fan Motor, 1140 rpm, 2 HP H1052AV1
- Marathon Motors Condenser Fan Motors