- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Turning Inserts
- /
- Diamond Turning Insert, Diamond, 3/8 in, VNGA, 1/64 in, CBN
Shop Alternate Products
This Product is Discontinued
Sumitomo
Diamond Turning Insert, Diamond, 3/8 in, VNGA, 1/64 in, CBN (Discontinued)
Mfr # 4NCVNGA331-BNC160
Zoro # G5586296
Free Shipping & Returns
This Product is Discontinued
Key Features
- Insert Shape Diamond
- Insert Style VNGA
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker No
Customers Also Purchased
- Brand Sumitomo
-
MFR #
4NCVNGA331-BNC160
-
Zoro #
G5586296
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Nose Radius | 0.0157" |
Mounting Hole Dia. | 0.150 |
Depth of Cut | 0.0150 in |
Details
Item | Diamond Turning Insert |
Insert Shape | Diamond |
Insert Style | VNGA |
Inscribed Circle | 3 |
Chip-Breaker | No |
Grade | BNC160 |
Workpiece Compatibility | Cast Iron (K), Hardened (H), Steel (P) |
Insert Material | CBN |
Insert Application | Finishing |
Cutting Direction | Neutral |
Rake | Negative |
ANSI Number | 4NCVNGA331-BNC160 |
Super Alloy (S) Compatibility | No |
Hardened (H) Compatibility | Yes |
Relief Angle | 0 Degrees |
Mounting Style | Clamp |
ISO Number | 4NC-VNGA160404 |
No. of Edges | 4 |
Coating | TiAlN/TiCN |
Insert Thickness | 0.1875" |
Non Ferrous (N) Compatibility | No |
For Use With | MVJN Toolholders, A-MVUN Boring Bars |
Cast Iron (K) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Stainless (M) Compatibility | No |
Insert Holding Type | Straight Hole |
Primary Material Application ISO Code | H |
Cutting Application | Turning |
Thickness | 3 |
ANSI Code | 4NC-VNGA331 |
Shape | Rhombic |
Material - Machining | Carbide |
Clearance Angle | 0 Degrees |
Measurement System | Fractional Inch |
Finish - Machining | TiN |
Primary Material Application | Hardened Steel |
Manufacturer Grade | BNC160 |
Included Angle | 35 Degrees |
Number of Cutting Edges | 4 |
Style | VNGA |
Application | Finishing |
Insert Code | VNGA331 |
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code 4NC-VNGA331, Clearance Angle 0 Degrees