- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Plain-Toe Work Boots and Shoes
- /
- Work Boots, Composite, Brown, Men, 13M, PR
Shop Alternate Products
This Product is Discontinued
Thorogood Shoes
Work Boots, Composite, Brown, Men, 13M, PR (Discontinued)
Mfr # 804-3556
Zoro # G5588721
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Brown
- Size 13
- Gender Men's
- Toe Type Composite
Customers Also Purchased
- Brand Thorogood Shoes
-
MFR #
804-3556
-
Zoro #
G5588721
- UPC # 014799866594
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Height | 8" |
Heel Height | 1 in or Greater |
Details
Promotion Restriction | Not eligible for promotion |
Color | Brown |
Gender | Men's |
Toe Type | Composite |
Footwear Style | 8 in Work Boot |
Insulated | No |
Waterproof | Yes |
Closure Type | Lace Up |
Style Number | 804-3551 |
Midsole Material | Rubber |
Outsole Material | Rubber |
Liner Material | Fabric |
For Outdoor Traction | Yes |
Last Number or Name | 2884A |
Conductive | No |
Footwear Construction Type | Goodyear(TM) Leather Welted |
Footwear Shank Type | Steel |
Item | Work Boots |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Chemical Resisting Sole | Yes |
Ninety Degree Heel | Yes |
Manufacturers Suggested Sole Slip Rating | Good |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Insole System | Removable Full Length PU |
Non-Marking Sole | No |
Mark II Slip Test Results- Dairy Tile Wet | 0.75 |
Upper Boot Material | All Leather |
Footwear Closure Type | Lace Up |
Metal Chip Resisting Sole | Yes |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Upper Material Description | Crazy Horse |
Puncture Resistant Insole | No |
Electrical Hazard Rated | Yes |
Max. Heat Rating | 300 Degrees F |
Oil Resisting Sole | Yes |
Static Dissipative | No |
Shank Material | steel |
Footwear Sole Pattern | Lug |
Metatarsal Guard | No |
Standards | ASTM F2413-11 |
Waterproof Type | Thoro-dri |
Removable Insole | Yes |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Predominant Footwear Color | Brown |
Wide Toe Cap | Yes |
Mark II Slip Test Results- Dairy Tile Dry | 0.91 |
Completely Non Metallic | No |
Chain Saw Cut Resistant | No |
Non Metallic Upper | No |
Resists | Abrasion, Oil, Heat, Chips, Slips |
Upper Material | Leather |
Description
Work Boots, Metatarsal Guard No, Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 804-3551, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole Yes, Waterproof Yes, For Outdoor Traction Yes, 1 Pair