Chief
Power Unit, 2 hp, 12VDC, 2500 psi
Mfr # 253119
Zoro # G5591957
$762.38
24% off
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source - Power Units DC Power
- Voltage 12VDC Motor, S3 Duty
- Nominal Flow 1.3 gpm
- Max. Pressure 2,500 psi
Explore More Products
- CHIEF Power Unit, 2 hp, 12VDC, 2500 psi 253100
- CHIEF Power Unit Ac 1.6 Gpm, Sae 6 Port Size, 2600 PSI, 253327 253327
- CHIEF Power Unit 1.3 Gpm, 2800 PSI, Sae 6 Work Port, 12 Vdc, 253329 253329
- CHIEF Power Unit 2 Gallon, 1.3 Gpm, 2500 PSI, 0.128 Cid With Remote, 253210 253210
- CHIEF Hydraulic Power Unit, 2.5 gpm to 2300 psi GFGX16F3.2NVS05O-23
- CHIEF Power Unit 1.2 Gpm, 2800 PSI, Sae 6 Work Port, 12 Vdc, 253326 253326
- BUYERS PRODUCTS Spreader Valve, Hydraulic, #12 Sae HV1030SAE
- MAXIM Hydraulic Power Unit, 1 Stage, 3qt., 1.3gpm 253109
- BUYERS PRODUCTS Spreader Valve, Hydraulic, 3/4" NPT HV1030
- BUYERS PRODUCTS Hydraulic Power Unit, 12V Dc PU310
- MONARCH Power Unit, 20gal., 208-230/460VAC, 1500psi ZTJ000646
- Chief Hydraulic Industrial Tools