- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Thermal Transfer Label, White, Labels/Roll: 100
Shop Alternate Products
This Product is Discontinued
Brady
Thermal Transfer Label, White, Labels/Roll: 100 (Discontinued)
Mfr # PTL-38-424
Zoro # G5592011
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color White
- Width 4"
- Length 1-29/32"
- Height 1-9/10"
Customers Also Purchased
- Brand Brady
-
MFR #
PTL-38-424
-
Zoro #
G5592011
- UPC # 662820184492
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 1-29/32" |
Height | 1-9/10" |
Label Width | 4 in |
Label Height | 1 29/32 in |
Label Size (HxW) - Blank Precut General Purpose | 1 29/32 in x 4 in |
Details
Printer Series Compatibility | BMP 61, BMP 71, TLS 2200, TLS-PC LINK |
Item | Thermal Transfer Label |
Color | White |
Material | B-424 General Purpose Paper |
Labels per Roll | 100 |
Background Color | White |
For Use With | TLS 2200(R) Thermal Transfer Printer, TLS PC Link(TM) Thermal Transfer Printer, BMP(R)71 Label Printer |
Temp. Range | -40 to 122 Degrees F |
Tape Format | Die Cut - Tag |
Standards | ASTM D 1000 |
Adhesive | Permanent Latex |
Application | Lean and General Labeling |
Metal Detectable | No |
Legend | Blank |
Label Material | Paper |
Labels per Row | 1 |
Label Media Format | Precut Roll |
Color - Blank Precut General Purpose | White |
Adhesive Strength - Blank Precut General Purpose | Permanent |
Recommended Ribbon | M61-R4310, M71-R4300, R4310 |
Compatible Mfr Part Number | M61-R4310, M71-R4300 |
Material Series | B-424 |
Adhesive Material | Rubber |
Label Thickness | 0.0035 in |
Inkjet Printable | No |
Service Temp Range - Blank Precut General Purpose | -40 Degrees F - 122 Degrees F |
Maximum Service Temperature | 122 Degrees F |
Label Finish | Matte |
Product Type | General Identification Labels |
Label Shape | Rectangle |
Resistance Properties | Abrasion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant |
For Print Method | Thermal-Transfer |
Adhesive Properties | Permanent Adhesive |
Minimum Service Temperature | -40 Degrees F |
Label Color & Finish - Blank Precut General Purpose | White ( Matte ) |
Label Color | White |
Secondary Label Included | No |
Number of Labels | 100 |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 1 29/32 in, Label Material Paper, Label Width 4 in, Labels per Roll 100, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Material Series B-424, Recommended Ribbon M61-R4310, M71-R4300, R4310