Vf Imagewear
Flame Resistant Coverall, Orange, 52
Mfr # CNB6OR LN 52
Zoro # G5594504
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 5.2 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Fits Waist Size 52 in
- Size 2XL
Explore More Products
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In CLD4NV RG 42
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L CEC2KH LN 44
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL CEC2KH RG 48
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Long CNB2NVLN48
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL CEC2NV RG 50
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 CNB2NV RG 44
- VF IMAGEWEAR Flame Resistant Coverall, Navy, 100% Cotton, 64 CEC2NV RG 64
- VF IMAGEWEAR Flame Resistant Coverall, Blue, 100% Cotton CED2RB LN 58
- VF IMAGEWEAR Flame Resistant Coverall, Navy, Cotton/Nylon, 54 CLD4NV LN 54
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L CEC2NV RG 42
- PORTWEST Bizflame 88/12 Iona Coverall, XL FR94
- Vf Imagewear Arc Flash and Flame Resistant Clothing