Brady
Thermal Transfer Label, Red on White, Labels/Roll: 270
Mfr # B30-261-7569-CLP4A
Zoro # G5595563
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Red on White
- Width 4-21/64"
- Length 2-61/64"
Explore More Products
- BRADY Precut Label Roll Cartridge, White, Gloss M4C-750-584
- BRADY Matte Amber Polyimide Circuit Board Labels 0.25 in H x 1.25 in W Amber 10000/RL THT-13-724-10
- BRADY Laboratory Label, White, Labels/Roll: 1500 THT-157-490-1.5-SC
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 B30-261-7569-CLP3A
- BRADY Label Tape Cartridge, Clear, Polyester B30C-4000-432
- BRADY Raised Panel Label, Black, Labels/Roll: 145 B30EP-170-593-BK
- BRADY Push Button Label, Yellow, Labels/Roll: 500 THTEP-169-593-.5YL
- BRADY Label Roll, Translucent/White, Labels/Roll: 1500 B33-131-427
- BRADY Label Roll, White, Labels/Roll: 500 B33-94-2-7642
- BRADY Label Roll, Translucent/White, Labels/Roll: 1000 B33-121-427
- MTC BIO LABeler, ULT Label Tape, 12mm, White 165108
- Brady Label Maker Tapes, Labels, Signs & Tags