3M
Reclosable Fastener, Acrylic Adhesive, 150 ft, 3/4 in Wd, Clear, 2 PK
Mfr # SJ3560
Zoro # G5597821
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Acrylic Adhesive
- Backing Material Polyolefin
- Shear Strength 22 psi
- Width 3/4 in
Explore More Products
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black 1-10-SJ3571
- 3M Reclosable Fastener, Rubber Adhesive, 30 ft, 1 in Wd, Black 1-10-SJ3540
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 3/4 in Wd, Black, 2 PK SJ3540
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yd, 1/2 in Wd, Black SJ3550CF
- 3M Reclosable Fastener, Rubber Adhesive, 10 ft, 1 in Wd, Black 100SJ3540/10FT
- 3M Back-to-Back Strap, No Adhesive, 75 ft, 1/2 in Wd, Black SJ3000
- 3M Reclosable Fastener, Rubber Adhesive, 30 ft, 1 in Wd, Black 1-10-SJ3530
- 3M Replacement for Tessco 51131064843 51131064843
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 2" Wd, Black, 2 PK SJ3572
- ZORO SELECT Hook Tape, Black, Size 1 In x 75ft 152-91-1000
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black 1-10-SJ3523
- 3M Hook & Loop Rolls