Zoro Select
Nylon Insert Lock Nut, M42-4.50, Steel, Class 5, Zinc Plated, 42 mm Ht, 2 PK
Mfr # M12300.420.0001
Zoro # G5600217
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 5
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Serrated Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 17/64 in Ht, 50 PK 3HDX5
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Zinc Plated, 3/4 in Ht, 10 PK U12381.062.0002
- ZORO SELECT Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 0.23 in Ht, 1000 PK 37NR8
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/4"-7, Steel, Grade C, Yellow Zinc, 5/8 in Ht, 5 PK U12920.125.0001
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK U51411.025.0002
- ZORO SELECT Lock Nut, 7/16"-20, Steel, Case Hardened, Zinc Baked, 0.26 in Ht, 500 PK 44NR
- ZORO SELECT Lock Nut, 3/8"-16, Nylon, Black Oxide, 0.335 in Ht, 1000 PK 37NSTB
- ZORO SELECT Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 1500 PK 31NRL8
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 1 27/64 in Ht, 2 PK U51738.125.0001
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, A4 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK M55730.080.0001
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 5 PK 64535
- Zoro Select Lock Nuts