Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-4844
Zoro # G5600944
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.4844
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Explore More Products
- OSG Jobber Drill, Carbide, 1/4 in., 4 in. L 753025116
- OSG Jobber Drill Bit, 1/4 in., HSS-E 859763511
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-3970
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-3543
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-1024
- OSG Jobber Drill Bit, P, Carbide HP245-3228
- OSG Carbide Drill, 3.97mm, Micrograin HP245-1563
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-2480
- OSG 15.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit 8673500
- RUKO 5/32" HSS 118 Deg. Jobber Length Drill Bit 10pk. 214807
- OSG 17/64" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit 15265605
- Osg Jobber Length Drill Bits