Shop Alternate Products
This Product is Discontinued
Rubbermaid
38 gal. Round Trash Can, Black, None, Steel (Discontinued)
Mfr # FGA38TBKPL
Zoro # G5602773
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 38 gal.
- Container Shape Round
- Color Black
- Material Steel
- Height 35"