- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Plate Cstr, Monoprene, 6 in, 250 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Plate Cstr, Monoprene, 6 in, 250 lb. (Discontinued)
Mfr # 16SV06228SG
Zoro # G5605607
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Monoprene
Customers Also Purchased
- Brand Zoro Select
-
MFR #
16SV06228SG
-
Zoro #
G5605607
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/4" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Monoprene |
Load Rating | 250 lb |
Number of Wheels | 1 |
Durometer | 60 Shore A |
Frame Material | Steel |
Core Color | Silver |
Item | Plate Caster |
Caster Plate Hole Pattern | B |
Plate Caster Bolt Hole Pattern | B |
Plate Thickness | 1/4" |
Replacement Wheel | Mfr. No. SV0622808G |
Frame Finish | Zinc Plated |
Caster Core Material | Steel |
Thread Guards | No |
Inside Bolt Hole Spacing | 3 in x 3 in |
Non-Marking | Yes |
Caster Max. Temp. | 180 Degrees F |
Caster Raceway | Double Ball |
Caster Swivel Lock Type | No Lock Included |
Caster Wheel Bearings | Ball |
Caster Frame Material | Steel |
Application | All Purpose Industrial and Commercial Casters |
Caster Plate Thickness | 1/4" |
Caster Min. Temp. | -40 Degrees F |
Caster Temp. Range Available | Yes |
Outside Bolt Hole Spacing | 2 5/8 in x 3 5/8 in |
Caster Product Group | Swivel Caster |
Extended Lead | No |
Caster Temp. Range | -40 Degrees to 180 Degrees F |
Wheel Color | Gray |
Load Rating Range | Light |
Swivel Lock Type | No Lock Included |
Wheel Core Material | Steel |
Tread Shape | Standard |
Swivel Raceway Type | Double Ball |
Wheel/Tread Material | Monoprene |
Description
Swivel, Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Monoprene, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard