- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- 1-1/64" x 7/16" Yellow Cartridge Label
Shop Alternate Products
This Product is Discontinued
Brady
1-1/64" x 7/16" Yellow Cartridge Label (Discontinued)
Mfr # M71-250-1-342YL
Zoro # G5606632
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- Color Yellow
- Width 1-1/64"
- Height 7/16"
- Material Irradiated Heat Shrink Polyolefin
Customers Also Purchased
- Brand Brady
-
MFR #
M71-250-1-342YL
-
Zoro #
G5606632
- UPC # 662820927082
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/64" |
Height | 7/16" |
Max. Wire Size | 0.215" |
Min. Wire Size | 0.094" |
Label Width | 1 11/64 in |
For Wire Diameter | 0.094 in to 0.215 in |
Label Height | 7/16 in |
Minimum Wire Diameter | 0.09 in |
Maximum Wire Diameter | 0.22 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 11/64 in x 7/16 in |
Details
Printer Series Compatibility | BMP71 |
Item | Cartridge Label |
Color | Yellow |
Material | Irradiated Heat Shrink Polyolefin |
Labels per Roll | 100 |
For Use With | BMP71 Printer and Ribbon Mfr. No. M71-R4300 |
Standards | ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized |
Temp. Range | -67 Degrees to 257 Degrees F |
Shrink Ratio | 3:1 |
Legend | Blank |
Label Finish | Matte |
Minimum Wire Gauge | 16 AWG |
Labels per Row | 1 |
Double-Sided Printable - Heat-Shrink Cable & Wire Labels | Single Side Printable |
Label Material | Polyolefin |
For Wire Gauge | 8 AWG to 16 AWG |
Label Media Format | Precut Roll |
Maximum Wire Gauge | 8 AWG |
Material Series | B-342 |
Label Color | Yellow |
Recommended Ribbon | M71-R6600 |
Adhesive Material | Not Applicable |
For Print Method | Thermal-Transfer |
Double-Sided Printable | No |
Compatible Mfr Part Number | BMP71 |
Material Properties | Heat-Shrinkable |
Product Type | Wire Marking Sleeve |
Resistance Properties | Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant |
Minimum Service Temperature | -67 Degrees F |
Maximum Service Temperature | 257 Degrees F |
Label Color & Finish - Heat-Shrink Cable & Wire Labels | Yellow ( Matte ) |
Label Attachment Style | Heat Shrink Sleeve |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number BMP71