Shop Alternate Products
This Product is Discontinued
Brady
Sign Mounting Bracket, Steel, Silver (Discontinued)
Mfr # 112656B
Zoro # G5608477
This Product is Discontinued
Key Features
- Sub-Category Sign Brackets and Hardware
- Color Silver
- For Use With BradyGlo(TM) Sign
- Height 4"
- Length 7/8 in