Shop Alternate Products
This Product is Discontinued
Stebco
Tufide(R) Catalog Case, Vinyl, Black (Discontinued)
Mfr # STB251322BLK
Zoro # G5608766
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 22-1/4"
- Color Black
- Material Vinyl
- Height 13-1/2"
- Depth 8-3/4"