Osg

Straight Flute Hand Tap, Taper 4 Flutes


$49.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. 0.697"
  • Tap Thread Size 7/8"-14
  • Tap Chamfer Taper
  • Tap Material High Speed Steel
  • Number of Flutes 4
See all product information