Brady
Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Red
Mfr # 134183
Zoro # G5612625
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop Car Connected
- Width 15"
- Height 12"
- Sign Shape Rectangle
- Sign Material Aluminum
Explore More Products
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue 134187
- BRADY Stop Sign, 24" W, 24" H, English, Aluminum, Red, White 94143
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Red 134188
- BRADY Stop Sign, 24 in Height, 24 in Width, Aluminum, Octagon, English 124508
- BRADY Stop Exit Only Sign, 24" W, 24" H, English, Aluminum, Red 124556
- BRADY Stop Sign, 18" W, 18" H, English, Spanish, Aluminum, Red, White 124571
- BRADY Pedestrian Crossing Stop Sign, 18" W, 24" H, English, Aluminum, Red, White 115586
- BRADY Stop Sign, 24" W, 24" H, English, Spanish, Aluminum, Red, White 124573
- BRADY Stop Sound Horn Sign, 10" W, 7" H, English, Polyester, Red 122691
- LYLE Stop Restriction Sign, 24" W, 24" H, English, Recycled Aluminum, Red T1-6236-HI_24x24
- LYLE Stop Not An Entrance Sign, 6" W, 6" H, English, Recycled Aluminum, Red ST-025-6HA
- Brady Stop Signs