Dwyer Instruments
Duct Temp Probe, 10K Ohm Type 2, 8 In L
Mfr # TE-DFN-B0848-00
Zoro # G5614725
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element 10K Ohm Thermistor
- Temp. Range (F) -40 Degrees to 302 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Bare Wire
Explore More Products
- DWYER INSTRUMENTS Temperature Switch W Display, 2Out 24Acdc C Tempsw TSS2-2410
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 115 Vac TST-211
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 3, 8 In L TE-DFG-A0844-00
- DWYER INSTRUMENTS Immersion Probe, 1000 Ohm Balco, 6 In L I2-14062
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 115 Vac TST-011
- DWYER INSTRUMENTS Duct Temperature Probe, 4 In L, 1/4 InDia TE-DFN-A0444-00
- DWYER INSTRUMENTS Temperature Switch Refrigeration, Temp Ctrlr 230 Vac TSXT-222
- DWYER INSTRUMENTS Immersion Temperature Probes, Immersion Temp Sensor I2-11062
- DWYER INSTRUMENTS Surface Probe, RTD, Pt 1000 Ohm S2-42
- SPER SCIENTIFIC Type K Beaded Wire Thermometer Probe 800077
- SPER SCIENTIFIC Type J Beaded Wire Thermometer Probe 800097
- Dwyer Instruments Temperature Probes