At-A-Glance
Level Gauge, Tank, 22 In, 1.5 In NPT
Mfr # L-1.5-22
Zoro # G5615906
$37.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 1.5 in NPT
- Calibration Unit Increments Empty, Full, Half
- Calibration Unit Material Cellulose Acetate
- Rod Material Galvanized Steel
Explore More Products
- AT-A-GLANCE Level Gauge, Tank, 8 In, 1.5 In NPT L-1.5-8
- AT-A-GLANCE Level Gauge, Tank, 6 In, 1.5 In NPT L-1.5-6
- AT-A-GLANCE Level Gauge, Tank, 14 In, 1.5 In NPT L-1.5-14
- AT-A-GLANCE Barrel Level Gauge, 55 Gal, 2 In NPT B-55-2
- AT-A-GLANCE Level Gauge, Tank, 6 In, 2 In NPT L-2-6
- AT-A-GLANCE Level Gauge, Tank, 14 In, 2 In NPT L-2-14
- AT-A-GLANCE Therma Level Gauge, 46" D, 12" Extn, 2"NPT PH-2-46-12
- AT-A-GLANCE Level Gauge, Tank, 10 In, 1.5 In NPT L-1.5-10
- AT-A-GLANCE Level Gauge, Tank, 20 In, 2 In NPT L-2-20
- AT-A-GLANCE Therma Level Gauge, 48"D, 12" Extn, 2"NPT H-2-48-12
- KRUEGER SENTRY GAUGE Petroleum-Based Liquids and Aromatics Drum Gauge DRM328
- At-A-Glance Liquid Level Gauges