Structural Plastics

Containment Tray, Black w/Red Stripe


$21.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black/Red
  • Material High Density Polyethylene
  • Overall Depth 30 in
  • Overall Height 1 in
  • Overall Width 24 in
See all product information