Dayton
Hand Drum Pump, Rotary, Cast Iron, 1 In OD
Mfr # 40M295
Zoro # G5617437
Free Shipping & Returns
$92.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 41 in
- Action Type Rotary
- For Media Type Automatic Transmission Fluid, Diesel Fuel, Kerosene, Motor Oil
- For Container Size 15 gal, 30 gal, 55 gal
- Max. Flow Rate 8 oz per stroke
Explore More Products
- DAYTON Hand Drum Pump, Rotary, Aluminum 7P085
- DAYTON DEF Drum Pump Kit, Air 6GKR5
- DAYTON Hand Drum Pump, Polypropylene, 1In OD 3BY41
- DAYTON Air Operated, Drum Pump 5UWG1
- DAYTON Hand Operated Drum Pump, 5 gal. Pails 32ZN71
- DAYTON Drum Pump, Inlet 1/2", Max. Flow 12.5 gpm 53JU96
- DAYTON Hand Drum Pump, Lever, PVDF, 1In OD 5XA55
- DAYTON Air Operated Drum Pump, 35 gpm, 1/4" FNPT 55EC78
- DAYTON Drum Pump, Inlet 1/2", Max. Flow 12.5 gpm 53JU97
- ARO Pump, Air Drum, 2 to 1 NM2202B-41-731
- CPP S75x6 Female Buttress x 2 Male NPT Pipe Thread IBC Valve DL2/75UF/2NPM/7
- Dayton Hand Drum Pumps