Nobles
Walk Behind Floor Scrubber, Cylindrical
Mfr # 9008637
Zoro # G5619914
Free Shipping & Returns
$6,150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 15 in
- Power Source Battery
- Vacuum Motor 0.5 hp
- Solution Tank Capacity 2.5 gal
- Style Walk Behind
Replacement Parts
Explore More Products
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. 9004200-H
- NOBLES Rider Floor Scrubber, ec-H2O, Disc, 26 In. MV-SSR-0035
- NOBLES Orbital Scrubber, 15469 sq. ft./hr. MV-SS300-0010
- NOBLES Floor Scrubber, 15469 sq. ft./hr., 92 lb. MV-SS300-0006
- DAYTON Floor Burnisher, Dust Cntrl, 20 In Pad 14X834
- TENNANT Floor Scrubber, Single, 20 In, 1.5HP, 175rpm 9007336
- TENNANT Floor Scrubber, 18.5 gal, 28 in Path 9022006
- MERCURY FLOOR MACHINES PRO-175-17 Floor Machine, 1.5 HP, 175 RPM, 16" Brush Diameter L-17E
- DAYTON Floor Scrubber, 24 gal, 30 in Path 56NU90
- GLOBAL EQUIPMENT Electric Walk-Behind Auto Floor Scrubber, 20" Cleaning Path T45/50E
- MERCURY FLOOR MACHINES PRO-175-15 Floor Machine, 1.5 hp Motor, 175 RPM, 14 in. Pad L-15E
- Nobles Floor Scrubbers