- Home
- /
- Safety
- /
- Facility & Worksite Safety
- /
- Lockout Tagout
- /
- Lockout Safety Kits
- /
- Lockout Station, Elctrical/Valve, 12 Locks
Shop Alternate Products
This Product is Discontinued
Brady
Lockout Station, Elctrical/Valve, 12 Locks (Discontinued)
Mfr # 99699
Zoro # G5622915
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (1) All Purpose Cable Lockout w/ 8 ft Sheathed Cable, (1) Large Universal Valve Lockout w/ Blocking Arm, (1) 110V Plug Lockout, (1) 3-In-1 Plug Lockout, (1) 1/4 in-1 in Ball Valve Lockout, (1) 1 in-2 1/2 in Gate Valve Lockout, (1) 1 in-6 1/2 in Adjustable Gate Valve Lockout, (2) Labeled Lockout Hasps, (12) Brady Safety Padlocks, (25) Lockout Tags
- For Lockout Type Electrical & Valve
- Number of Components 46
- Max. Number of Padlocks 20
- Height 26 in
Customers Also Purchased
- Brand Brady
-
MFR #
99699
-
Zoro #
G5622915
- UPC # 754473996994
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Height | 26 in |
Width | 19 1/2 in |
Depth | 5 in |
Delete - Station Size | Large (40+ Lockout Devices) |
Overall Depth | 5 in |
Overall Width | 19.5 in |
Dimensions (H x W) | 26 in x 19.5 in |
Overall Height | 26 in |
Details
Item | Lockout Station |
Includes | (1) All Purpose Cable Lockout w/ 8 ft Sheathed Cable, (1) Large Universal Valve Lockout w/ Blocking Arm, (1) 110V Plug Lockout, (1) 3-In-1 Plug Lockout, (1) 1/4 in-1 in Ball Valve Lockout, (1) 1 in-2 1/2 in Gate Valve Lockout, (1) 1 in-6 1/2 in Adjustable Gate Valve Lockout, (2) Labeled Lockout Hasps, (12) Brady Safety Padlocks, (25) Lockout Tags |
For Lockout Type | Electrical & Valve |
Number of Components | 46 |
Max. Number of Padlocks | 20 |
Number of Padlocks Held | 20 |
Key Type | Keyed Different |
Legend | Lockout station |
Lockout Application | Electrical/Valve Lockout |
Keyed | Different |
Wall Mounting | Yes |
Filled/Unfilled | Filled |
Language | English |
Number of Hooks | 3 |
Portable | No |
Lockout Station Closure Type | Open Front |
Material | polystyrene |
Lockout Visibility | Board Only |
Number of Padlocks Included | 12 |
Included Padlock Body Material | Plastic |
Color | Red/white |
Product Type | Station |
Number of Key Hooks | 6 |
Padlock Body Material | Nylon |
Filled_Unused | Filled |
Valve Lockouts Included | (1) Adjustable Gate Valve Lockout 1 to 6.5 in (64057); (1) Gate Valve Lockout 1 to 2.5 in (65560); (1) Large Universal Valve Lockout (50921); (1) Small Ball Valve Lockout (65666) |
Station Type_Cover | Yes Open Front Board Only |
Station Cover Type | Uncovered |
Delete - Station Type | Open Front Board Only |
Electrical Lockouts Included | (1) 110V Plug Lockout (65674), (1) 3-in-1 Plug Lockout (45842) |
Cover Type | Open Front |
Visibility Inside | Board Only |
Number of Hasps Included | 2 |
Number of Tags Included | 25 |
Cable Lockouts Included | (1) All Purpose Cable Lockout (50943) |
Background Color | White |
Station Type | Lockout Station |
Padlock Key Type | Keyed Different Padlocks |
Total Number of Components Included | 47 |
Legend Type | Text |
Number of Labels Included | 2 |
Legend Color | Red |
Filled | Yes |
Delete - Number of Total Components | 46 pieces |
Number of Lockouts Included | 46 |
Includes Mounting Hardware | No |
Description
Lockout Station, Cable Lockouts Included (1) All Purpose Cable Lockout (50943), Cover Type Open Front, Electrical Lockouts Included (1) 110V Plug Lockout (65674), (1) 3-in-1 Plug Lockout (45842), Filled Yes, Number of Hasps Included 2, Number of Lockouts Included 46, Number of Padlocks Included 12, Number of Tags Included 25, Visibility Inside Board Only, For Lockout Type Electrical & Valve, Language English, Background Color White