Ideal
6 1/2 in Wire Stripper 30 to 26 AWG
Mfr # 45-172
Zoro # G5623913
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 to 26 AWG
- Overall Length 6 1/2 in
- Features Mil-Spec Die-Type Blades Allow Precision Stripping
- Application Stripping
- Number of Pieces 1
Explore More Products
- IDEAL 9 3/4 in Crimper 22 to 10 AWG 30-3429
- IDEAL Kinetic T-Strip, 8-16 Awg Str 45-718
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG 45-636
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG 45-177
- IDEAL 6 1/4 in Crimper RG-59, RG-6 33-632
- IDEAL Stmlt Std 12-18Ga 45-673
- IDEAL WIRE STRIPPER BLK/YLW 45-621
- IDEAL CRIMP TOOL FEED-THRU MODULAR, PLUG, 894029
- IDEAL Dbld-Set C/Stmlt 16-24Ga 45-2131-1
- KLEIN TOOLS 8 in Wire Stripper 10 to 18 AWG, 12 to 20 AWG 11055-INS
- QUEST TECHNOLOGY INTERNATIONAL Multi-Punch Keystone Crimp Tool - Locjack Cat5E/6 TEL-6061
- Ideal Wire Strippers & Crimpers