Steiner
Welding Screen, 6 ft. W, 4 ft., Orange
Mfr # 548HD-4X6
Zoro # G5624263
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Transparent Vinyl
- Color Orange
- Protective Material Transparent Vinyl
- Features Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
- Protective Width 6 ft
Explore More Products
- STEINER Welding Screen, 4 ft. H x 5 ft. W 538-4X5
- STEINER Welding Curtain, 6 ft. H x 10 ft. W 325-6X10
- STEINER Welding Screens, 6 ft H, 10 ft W, Blue 535HD-6X10
- STEINER Welding Screen, 10 ft. W, 6 ft., Orange 538HD-6X10
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Orange 338-4X6
- STEINER Welding Screens, 6 ft H, 6 ft W, Black 536-6X6
- STEINER Welding Screen, 8 ft. W, 6 ft., Olive 501HD-338F-6X8
- STEINER Welding Strip Curtain, 8 x10 ft, Amber, PVC 73423
- STEINER Welding Screens, 6 ft H, 6 ft W, Blue 535HD-6X6
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Ylw Org 22RN68
- POWERWELD Replacement Welding Curtain, 6' x 8', Blue PWRC68BL
- Steiner Welding Screens