- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Turning Inserts
- /
- Diamond Turning Insert, Diamond, 3/4 in, CNMG, 3/64 in, Carbide
Shop Alternate Products
This Product is Discontinued
Sumitomo
Diamond Turning Insert, Diamond, 3/4 in, CNMG, 3/64 in, Carbide (Discontinued)
Mfr # CNMG643EEX-AC520U
Zoro # G5628411
This Product is Discontinued
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 6
- Insert Size 643
- Chip-Breaker Yes
Customers Also Purchased
- This item includes a minimum quantity of 10
- Brand Sumitomo
-
MFR #
CNMG643EEX-AC520U
-
Zoro #
G5628411
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 643 |
Corner Radius | 3 |
Nose Radius | 0.0472" |
Mounting Hole Dia. | 0.313 |
Details
Item | Diamond Turning Insert |
Insert Shape | Diamond |
Insert Style | CNMG |
Inscribed Circle | 6 |
Chip-Breaker | Yes |
Grade | AC520U |
Workpiece Compatibility | Cast Iron (K), Stainless (M), Super Alloy (S) |
Insert Material | Carbide |
Insert Application | Roughing |
Stainless (M) Compatibility | Yes |
Cutting Direction | Neutral |
Insert Thickness | 0.0625" |
Non Ferrous (N) Compatibility | No |
Mounting Style | Clamp |
Steel (P) Compatibility | No |
ISO Number | CNMG190612NEX |
Hardened (H) Compatibility | No |
Relief Angle | 0 Degrees |
For Use With | DCLN, MCLN, Toolholders, A-MCLN Boring Bars |
ANSI Number | CNMG643EEX-AC520U |
No. of Edges | 4 |
Coating | Super ZX TiAlN/AlCrN-PVD |
Rake | Positive |
Super Alloy (S) Compatibility | Yes |
Cast Iron (K) Compatibility | Yes |
Number of Cutting Edges | 4 |
Primary Material Application | Nickel, Stainless Steel, Steel, Titanium |
Included Angle | 80 Degrees |
Primary Material Application ISO Code | M, P, S |
Shape | Rhombic |
Chip-Breaker Code | EEX |
Coating Process | PVD |
Insert Holding Type | Straight Hole |
Features | Excellent Fracture Resistance |
Material - Machining | Carbide |
Manufacturer Grade | AC520U |
Measurement System | Fractional Inch |
ANSI Code | CNMG643EEX |
Thickness | 4 |
Clearance Angle | 0 Degrees |
Cutting Application | Turning |
Finish - Machining | TiAlN+AlCrN |
Chip-Breaker Style | Double |
Style | CNMG |
Application | Medium |
Insert Code | CNMG643 |
Description
Diamond Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 3/4 in, TiAlN+AlCrN, ANSI Code CNMG643EEX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD