Shop Alternate Products
This Product is Discontinued
Peerless
Flat TV Wall Mount, 23" to 46" Screen, 150 lb. Capacity (Discontinued)
Mfr # SUF641
Zoro # G5628752
This Product is Discontinued
Key Features
- Color Black
- Construction Steel
- Tilting Angle (Deg.) 0
- Swivel Angle (Deg.) 0 Degrees
- For Use With 24 to 50 in Ultra-Thin Flat Panel Displays