Tennsco
Workbench Cabinet Shelf, 3/4x21x23 In, Gry
Mfr # MBS-2124
Zoro # G5629897
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Depth 23 in
- Overall Width 21 in
- For Use With Modular Storage Cabinets
- Includes Mounting Hardware No
Explore More Products
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray 304 GRAY
- TENNSCO Shelf, Depth 24 In, Sand 305 SAND
- TENNSCO Shelf, 18 In x 24 In, Grey 305 LIGHT GRAY
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray 304 LIGHT GRAY
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black 305 BLACK
- TENNSCO Storage Cabinet Extra Shelf 305-CPY
- TENNSCO Storage Cabinet Extra Shelf 315-CPY
- TENNSCO Storage Cabinet Extra Shelf JPS18-LGY
- TENNSCO Storage Cabinet Extra Shelf 315-MGY
- KESSEBOHMER Frame Base Pull-Out II Silver Soft Close Adjustable Height 2504630102
- LITTLE GIANT Cabinet Shelves, 61InW x 27InD x 78InH SLC-2-2460
- Tennsco Cabinet Shelves