Shop Alternate Products
This Product is Discontinued
Tough Guy
Flat Baffle Boiler Brush, Dia 4, 1/4 MNPT (Discontinued)
Mfr # 3EDC6
Zoro # G5632916
This Product is Discontinued
Key Features
- Type Double Spiral/Double Stem
- Fill Type Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 4 in
- Handle Type 1/4 in (M) NPS