Wiegmann
NEMA 3R, 4, 12 30.0 in H x 24.0 in W x 12.0 in D Wall Mount Enclosure
Mfr # N412302412C
Zoro # G5633801
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 30 in
- Depth 12 in
- Material Carbon Steel
- NEMA Rating 3R, 4, 12
Explore More Products
- WIEGMANN NEMA 3R, 4, 12 20.0 in H x 16.0 in W x 8.0 in D Wall Mount Enclosure N4122016081PTC
- WIEGMANN NEMA 3R, 4, 12, 13 16.0 in H x 16.0 in W x 8.0 in D Wall Mount N412161608CST
- WIEGMANN NEMA 1 11.79 in H x 9.8 in W x 4.94 in D Wall Mount Enclosure HW-J121005FCHQRWW
- WIEGMANN NEMA 3R 12.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure RHC121206
- WIEGMANN NEMA 4, 12, 13 36.0 in H x 30.0 in W x 8.0 in D Wall Mount Enclosure N4363008
- WIEGMANN NEMA 12, 13 36.0 in H x 24.0 in W x 8.0 in D Wall Mount Enclosure N12362408
- WIEGMANN 24 in H x 24 in W x 20 in D Mounting Holes Mount N412242420WCLG
- WIEGMANN 72 in H x 37 in W x 72 in D Freestanding Mount N4S723724FS
- WIEGMANN 10 in H x 30 in W x 39 in D External Mounting Feet Mount SSN43624083PTA
- WIEGMANN NEMA 1 24.0 in H x 20.0 in W x 8.0 in D Wall Mount Enclosure N1C202408
- NVENT HOFFMAN NEMA 4, 4X, 12, 13 8.12 in H x 8.12 in W x 4.38 in D Wall Mount A884PHC
- Wiegmann Electrical Enclosures