Anvil
Black Forged Steel 90 Degree Elbow Class 3000
Mfr # 0362001604
Zoro # G5635612
$35.12
50% off
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2"
Explore More Products
- ANVIL Black Forged Steel 90 Degree Elbow Class 3000 0362001802
- ANVIL Black Forged Steel 90 Degree Elbow Class 3000 0362000804
- ANVIL Black Forged Steel 90 Degree Elbow Class 3000 0362001406
- ANVIL 4" x 3-1/2" Malleable Iron Hex Bushing 0318908761
- ANVIL Malleable Iron Reducing Tee Class 150 0310040209
- ANVIL 3 DOM BLK API REC T/T COUPLING 0320201858
- ANVIL 45 deg Black Street Elbow - 1 in. 4029088
- ANVIL Black Forged Steel Reducer Class 3000 0361180300
- ANVIL 3/8X1-1/2 Blk Nipples 1608 8700137550
- PROSOURCE Elbow 90 Deg Black Street 1/4 6-1/4B
- THRIFCO PLUMBING 3/4 Inch Black Steel 90 Elbow 8317006
- Anvil Fittings