Ideal
St Lght Dscnnct, Brkwy, Crimp, Y-Tap, Fused
Mfr # 30-C2616
Zoro # G5637825
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Y-Tap
- Breakaway/Non-Breakaway Breakaway
- Insulation Polypropylene, TPE
- Color Orange
- Primary Wire Range 10 to 14 AWG
Explore More Products
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 600V, PK150 30-352J
- IDEAL Ballast Dsconnct, Org, 3 Ports, 1.50", PK100 30-353XJ
- IDEAL Trm Fuls Dis c 16-14AWG, PK25 83-9781
- IDEAL Trm Fuls Dis c 12-10AWG, PK25 83-9791
- IDEAL St Lght Dscnnct, Set Screw, InLine, Fused 30-S1212
- IDEAL Ballast Dsconnct, 18 AWG, 1.58", Orng, PK100 30-083
- IDEAL St Lght Dscnnct, Crimp, Brkwy, InLine, Fused 30-C1226
- IDEAL St Lght Dscnnct, Set Screw, In-Line, Fused 30-S1222
- IDEAL St Lght Dscnnct, NonBrkwy, Crimp, FusHldr 30-HC6
- VELVAC Female Bullet Disconct, Red, 22-18AWG, PK10 30179
- ANCOR 22-18 Female Heatshrink Disconnect - 100-Pack 316899
- Ideal Wire Connectors & Disconnects