Shop Alternate Products
This Product is Discontinued
Westward
Crossover Truck Box, White, 70-5/8 in. W (Discontinued)
Mfr # 6GCN8
Zoro # G5637947
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Body Material Steel
- Includes J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray
- Lid Type Adjustable
- Gauge 20