Opticam
Opticam Connector, Duplex, LC, Black, OM1
Mfr # FLCDMC6BLY
Zoro # G5639916
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC
- Connector Application Fiber Optic
- Number of Positions 2
- Color Black
- Simplex/Duplex Duplex
Explore More Products
- OPTICAM Opticam Connector, Duplex, LC, Aqua, OM3/4 FLCDMCXAQY
- OPTICAM Opticam Connector, Simplex, LC, Black, OM2 FLCSMC5BLY
- OPTICAM Field Polish 1.6/2mm Boot, Black, PK10 FMCBT2BL-X
- OPTICAM Field Polish 1.6/2mm Boot, Blue, PK10 FSCBT2BU-X
- ALLEN TEL Cat 5e 110 Cross Connect Kit-300-Pair, C5 Connectors GB300-C5-KIT
- ECLIPSE TOOLS QuikThru Modular Plugs, CAT5/5e, PK50 902-549-50
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 10m 7000-12341-2141000
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 10m 7000-18021-6161000
- MURR ELEKTRONIK M12 gender-changer female/female 8pole x-cod, for ethernet 7000-51521-0000000
- MURR ELEKTRONIK MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm² 7000-08391-0000000
- MURR ELEKTRONIK M12 FEMALE 90° SHIELDED, PUR 5X0.34 shielded GRAY, 10m 7000-13281-3491000
- Opticam Voice & Data Connectors