Dwyer Instruments
Duct Probe, 20K Ohm Thermistor, 4 In L
Mfr # TE-DFN-F0448-00
Zoro # G5642621
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element 20K Ohm Thermistor
- Temp. Range (F) -40 Degrees to 302 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Bare Wire
Explore More Products
- DWYER INSTRUMENTS Thermo Anemometer Air Velocity, 6-Pin, SS AP2
- DWYER INSTRUMENTS Temperature Switch W Display, 2Out 12Acdc F Tempsw TSS2-2300
- DWYER INSTRUMENTS Digital Temperature Switch, Digital Temp Switch TS3-50030
- DWYER INSTRUMENTS Immersion Probe, RTD, Pt 100 Ohm, 6 In L TE-IBN-D0648-14
- DWYER INSTRUMENTS Immersion Temperature Probes, Immersion Temp Sensor I2-11042
- DWYER INSTRUMENTS Temp Switch Thermistor -58 To 302 F TS-2
- DWYER INSTRUMENTS Digital Temperature Switch, Temp Ctl Boiler 11 TS2-110R-NP
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 4 In L TE-DFG-B0444-00
- DWYER INSTRUMENTS Temperature Switch Refrigeration, Refrigeration Sw TSX3-520222
- COOPER-ATKINS Surface Temp Probe, -40 to 1202 Deg F 50319-K
- ZORO SELECT Grill Temp Probe, K Type, 0 to 204 deg F 5RME9
- Dwyer Instruments Temperature Probes