This item is Discontinued.

Imation CD-R Disc, 700 MB, 80 min, 52x, PK100 IMN17274

CD-R Disc, 700 MB, 80 min, 52x, PK100 (Discontinued)

  • Mfr # IMN17274
  • Zoro # G5644563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMN17274
Zoro #
G5644563
UPC #
051122172748
Country of Origin
India

Details

Item
CD-R Disc
Capacity
700 MB
Speed
52x
Time
80 min
Color
White
Surface Type
Thermal Printable
Packaging
Spindle

Description

CD-R Disc, Capacity 700 MB, Time 80 min, Speed 52x, Packaging Spindle, Surface Type Thermal Printable, Color White, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.