Shop Alternate Products
This Product is Discontinued
Rolodex
Desktop Organizer, Black, Solid Wood (Discontinued)
Mfr # ROL62537
Zoro # G5648255
This Product is Discontinued
Key Features
- Number of Compartments 4
- Color Black
- Material Solid Wood
- Height 4 1/8 in
- Width 8 3/4 in