Osg
Spiral Flute Tap, 1/2"-20, Plug, UNF, 3 Flutes, Bright
Mfr # 1432400
Zoro # G5649411
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/8"
- Tap Thread Size 1/2"-20
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Shank Dia. 0.367"
Explore More Products
- OSG Spiral Flute Tap Bottoming, 3 Flutes 8315297
- OSG Spiral Flute Tap, Modified Bottoming, 3 2942808
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes 1732805
- OSG Spiral Flute Tap Bottoming, 3 Flutes 8005700
- OSG Spiral Flute Tap, Plug 3 Flutes 5007008
- OSG Spiral Flute Tap Bottoming, 3 Flutes 1413501
- OSG Spiral Flute Tap, Bottoming, 3 1987008
- OSG Spiral Flute Tap, M12-1.75, Modified Bottoming, Metric Coarse, Oxide 2292301
- OSG Spiral Flute Tap, Modified Bottoming, 3 1705801
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes 1654001808
- OSG Spiral Flute Tap, Modified Bottoming, 2 2956200
- Osg Spiral Flute 3-Flute Taps