Zoro Select
Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 316, Plain Finish
Mfr # U55067.050.7200
Zoro # G5651116
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 6 ft
- Material Stainless Steel
- Material Grade/Class 316
- Thread Type UNF
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Stainless Steel, 316, Plain Finish U55067.062.7200
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Stainless Steel, 316, Plain Finish U55067.075.7200
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Steel, Grade B7, Black Oxide Finish U22180.062.9999
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 2 ft, Steel, Grade A, Black Oxide Finish U20360.025.2400
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Steel, Grade A, Plain Finish U20200.019.3600
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 3 ft, Steel, Grade 2, Plain Finish 21315
- ZORO SELECT Fully Threaded Stud, 6-32, 3/4 in, Steel, Grade 2, Zinc Plated Finish, 100 PK ZLC.006032034.ZP.DAR.GR100
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 8 3/4 in, Steel, Grade B7M, Black Oxide Finish, 10 PK U22085.125.0875
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 6 in, Stainless Steel, 18-8, Plain Finish, 2 PK 56265
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 5 in, Steel, Grade B7, Black Oxide Finish, 60 PK U22080.075.0500
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 2 ft, Steel, Grade A, Black Oxide Finish U20360.125.2400
- Zoro Select Fully-Threaded Rods & Studs