Osg
Carbide End Mill, 3/32 D, 5/16 Cut
Mfr # HP441-0938-BN
Zoro # G5652324
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/16 in
Explore More Products
- OSG Carbide End Mill, 404BN, 9/64 D, 1/2 Cut L 404-1406-BN11
- OSG Carbide End Mill, 7/64in dia, 7/32in Cut L 414-1094-BN
- OSG Ball End Mill, 2" L, 3/16" Shank dia. 414-1562-BN08
- OSG Ball End Mill, 4" L, 1/2" Shank dia. 464-5000-BN08
- OSG Carbide End Mill, 1/2 in. dia, 3 in. Cut L 484-5000-BN
- OSG Carbide End Mill, 9/64in dia, 9/32in Cut L 414-1406-BN
- OSG Carbide End Mill, 404BN, 25mm D, 38mm Cut L 404-9843-BN
- OSG Carbide End Mill, 404BN, 25/64 D, 1 Cut L 404-3906-BN
- OSG Carbide End Mill, 3/4 in. dia, 3 in. Cut L 484-7500-BN
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT SBMM-100-472X
- YG-1 TOOL CO Solid Carb End Mill, 3/8inD., TIALN-Futura 43584TF
- Osg End Mills